TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bore Type
QD Bushed
Hub Length
1.63 in
Bushing Type
QD
Bushing Series
E
Bushing Bore Range [Min]
3 1/2 in
Outside Dia.
8.97 in
Belt Pitch
8 mm
Material
Cast Iron
O.D.
8.97 in
Belt Width
85 mm
No. of Teeth
90
Pitch Dia.
9.023 in
Hub Location
1.06 in
Bushing Bore Range [Max]
7/8 in
Weight
20.7 LB
EAN or UPC
698672581288
We're here for you
with Service Centers across the country - We have your back