Skip to content Skip to navigation menu
TB WoodsPS41516MPB

PS41516MPB

4 15/16 in Bore PS Size Cast Iron Sure-Grip®Quick Detachable Bushing
Item #101208887
  • 4 15/16 in Bore Diameter
  • PS Size
  • Cast Iron Material
  • Finished with No Keyway, Machinable Bore
TB WoodsPS41516MPB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 15/16 in Bore Diameter
  • PS Size
  • Cast Iron Material
  • Finished with No Keyway, Machinable Bore

description

  • Sure-Grip® Quick Detachable bushings are easy to install and remove. Split-through flange and taper provide a true clamp on the shaft that is equivalent to a shrink fit. All sizes except JA and QT have a set screw over the key to help maintain the bushing’s position on the shaft until the cap screws are securely tightened. Versatile Sure-Grip® bushings permit the mounting of the same mating part on shafts of different diameters, and the mounting of different sheaves on the same shaft using the same bushing.
Bore Size [Max] 7 in
Bore Type Finished with No Keyway, Machinable
Torque Capacity 170000 lb-in
Material Cast Iron
Weight 78.0 LB
EAN or UPC 698672197502
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison