- QT Series QD Bushing
- 0.75 in Bore Size
- 2 in Bolt Circle
description
- Sure-Grip® Quick Detachable bushings are easy to install and remove. Split-through flange and taper provide a true clamp on the shaft that is equivalent to a shrink fit. All sizes except JA and QT have a set screw over the key to help maintain the bushing’s position on the shaft until the cap screws are securely tightened. Versatile Sure-Grip® bushings permit the mounting of the same mating part on shafts of different diameters, and the mounting of different sheaves on the same shaft using the same bushing.
features
- Double split barrel ensures true concentricity - grips the shaft with positive clamp fit
- High torque carrying capacity
| Bushing Series | QT |
| S | 0.2813 in |
| Bolt Circle Diameter | 2 in |
| R | 0.2188 in |
| Flange Thickness | 17/32 in |
| Bore Type | Finished with Keyway |
| Bolt Circle Diameter (in) | 2 in |
| "T" Dim. | 1.9688 in |
| Large Diameter | 2 7/8 in |
| W | 0.5 in |
| Keyway | Standard |
| U | 0.5313 in |
| Length Through Bore | 2.5 in |
| Bore Range [Min] | 0.75 in |
| Material | Steel |
| Bore Range [Max] | 2.6875 in |
| Overall Length | 2 1/2 in |
| Capscrew Size | 3/8 x 1 1/4 |
| Wrench Torque | 348 in/lbs |
| Cap Screws | 3 |
| Bore Size | 3/4 in |
| Keyway Size | 3/16 x 3/32 |
| Small Diameter | 2.7657 in |
| X | 1 3/4 psi |
| Torque Capacity | 1750 lb-in |
| V (in) | 3.375 in |
| Inch/Metric | Inch |
| Weight | 0.6 LB |
| EAN or UPC | 698672190244 |

