Skip to content Skip to navigation menu
TB WoodsSDBB58

SDBB58

SD Size Ductile Iron Sure-Grip®Quick Detachable Bushing
Item #100792829
  • SD Size
  • Ductile Iron Material
TB WoodsSDBB58
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SD Size
  • Ductile Iron Material

description

  • Sure-Grip® Quick Detachable bushings are easy to install and remove. Split-through flange and taper provide a true clamp on the shaft that is equivalent to a shrink fit. All sizes except JA and QT have a set screw over the key to help maintain the bushing’s position on the shaft until the cap screws are securely tightened. Versatile Sure-Grip® bushings permit the mounting of the same mating part on shafts of different diameters, and the mounting of different sheaves on the same shaft using the same bushing.
Material Ductile Iron
Shaft Dia. 0.625 in
Weight 2.7 LB
EAN or UPC 698672705943
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison