Skip to content Skip to navigation menu
TB WoodsSDS158

SDS158

SDS Series Sure-Grip® QD Bushing, 1.625 in Bore
Item #110784647
  • SDS Series QD Bushing
  • 1.625 in Bore Size
  • 2.688 in Bolt Circle
TB WoodsSDS158
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SDS Series QD Bushing
  • 1.625 in Bore Size
  • 2.688 in Bolt Circle

description

  • Sure-Grip® Quick Detachable bushings are easy to install and remove. Split-through flange and taper provide a true clamp on the shaft that is equivalent to a shrink fit. All sizes except JA and QT have a set screw over the key to help maintain the bushing’s position on the shaft until the cap screws are securely tightened. Versatile Sure-Grip® bushings permit the mounting of the same mating part on shafts of different diameters, and the mounting of different sheaves on the same shaft using the same bushing.
Material Steel
Inch/Metric Inch
Bolt Circle Diameter 2.688 in
Bushing Series SDS
Bore Size 1.625 in
Keyway Standard
Bore Type Finished with Keyway
Torque Capacity 5000 lb-in
Weight 1.0 LB
EAN or UPC 698672700603
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison