- SH Series QD Bushing
- 30 mm Bore Size
- 2.25 in Bolt Circle
description
- Sure-Grip® Quick Detachable bushings are easy to install and remove. Split-through flange and taper provide a true clamp on the shaft that is equivalent to a shrink fit. All sizes except JA and QT have a set screw over the key to help maintain the bushing’s position on the shaft until the cap screws are securely tightened. Versatile Sure-Grip® bushings permit the mounting of the same mating part on shafts of different diameters, and the mounting of different sheaves on the same shaft using the same bushing.
| Inch/Metric | Metric |
| Material | Steel |
| Keyway | Standard |
| Bore Type | Finished with Keyway |
| Bolt Circle Diameter | 2.25 in |
| Torque Capacity | 395 Nm |
| Bore Size | 30 mm |
| Bushing Series | SH |
| Weight | 0.8 LB |
| EAN or UPC | 698672007375 |

