- SK Series QD Bushing
- 1.25 in Bore Size
- 3.313 in Bolt Circle
description
- Sure-Grip® Quick Detachable bushings are easy to install and remove. Split-through flange and taper provide a true clamp on the shaft that is equivalent to a shrink fit. All sizes except JA and QT have a set screw over the key to help maintain the bushing’s position on the shaft until the cap screws are securely tightened. Versatile Sure-Grip® bushings permit the mounting of the same mating part on shafts of different diameters, and the mounting of different sheaves on the same shaft using the same bushing.
| Bore Type | Finished with Keyway |
| Bore Range [Min] | 0.5 in |
| Wrench Torque | 15 lbf |
| Overall Length | 1.75 in |
| Bore Size | 1.250 in - 1 1/4 in |
| Keyway | Standard |
| Flange Thickness | 9/16 in |
| Cap Screws | 3 |
| Material | Cast Iron |
| Length Through Bore | 1.75 in |
| Bore Range [Max] | 2.625 in |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 3 5/16 in |
| Keyway Size | 1/4 x 1/8 |
| Bushing Series | SK |
| Capscrew Size | 5/16-18 x 2 |
| Large Diameter | 2 13/16 in |
| Torque Capacity | 7000 lb-in |
| Bolt Circle Diameter | 3.313 in |
| Weight | 3.1 LB |
| EAN or UPC | 698672701112 |

