TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Length Through Bore
0.81 in
Key Way Size
3/16 in x 3/32 in
Center
0.5 in
Bore Type
Finished with Keyway
Overall Length
2.13 in
O.D.
1.75 in
Set screw Length
3/8 in
Material
Stainless Steel
Set Screw Size
1/4-20 NC
Bore Dia.
7/8 in
RPM [Max]
11000 rpm
Weight
0.5 LB
EAN or UPC
698672224024
We're here for you
with Service Centers across the country - We have your back