- Series 1008 Taper Lock Bushing
- 0.5625 in Bore Size
description
- The Taper-Lock™ bushing system keeps the sprocket hubs narrow so the length-thru-bore dimension is less than ever before. The left-justified hub design allows shaft mounting close to bearings, keeping the center of load dimension small while preventing issues with high overhung loads. Taper-Lock™ bushings are split through the flange and gradual taper to provide a true clamp fit on the shaft that is the equivalent of a shrink fit.
| Capscrew Designation | 1/4-20 |
| Bore Size | 0.5625 in |
| Bore Type | Finished with Keyway |
| Material | Steel |
| Capscrew Length Imperial | 1/2 in |
| Keyway | Standard |
| Torque Capacity | 1200 lb-in |
| Bushing Series | 1008 |
| Weight | 0.27 LB |
| EAN or UPC | 698672342025 |

