The Taper-Lock™ bushing system keeps the sprocket hubs narrow so the length-thru-bore dimension is less than ever before. The left-justified hub design allows shaft mounting close to bearings, keeping the center of load dimension small while preventing issues with high overhung loads. Taper-Lock™ bushings are split through the flange and gradual taper to provide a true clamp fit on the shaft that is the equivalent of a shrink fit.
Bore Type
Finished with Keyway
Keyway
Standard
Material
Steel
Capscrew Length Imperial
1/2 in
Torque Capacity
1300 lb-in
Capscrew Designation
1/4-20
Weight
0.24 LB
EAN or UPC
698672103343
We're here for you
with Service Centers across the country - We have your back