There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The Taper-Lock™ bushing system keeps the sprocket hubs narrow so the length-thru-bore dimension is less than ever before. The left-justified hub design allows shaft mounting close to bearings, keeping the center of load dimension small while preventing issues with high overhung loads. Taper-Lock™ bushings are split through the flange and gradual taper to provide a true clamp fit on the shaft that is the equivalent of a shrink fit.
Torque Capacity
3550 lb-in
Capscrew Length Imperial
5/8 in
Material
Steel
Capscrew Designation
3/8-16
Bore Type
Finished with Keyway
Keyway
Standard
Weight
0.6 LB
EAN or UPC
698672342322
We're here for you
with Service Centers across the country - We have your back