Skip to content Skip to navigation menu
TB WoodsTL161513/16

TL161513/16

Steel 13/16 in Bore 1615 Size Finished with Keyway Taper Lock Bushing
Item #105291613
  • 13/16 in Bore Diameter
  • 1615 Size
  • Steel Material
  • Finished with Keyway Bore
TB WoodsTL161513/16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13/16 in Bore Diameter
  • 1615 Size
  • Steel Material
  • Finished with Keyway Bore

description

  • The Taper-Lock™ bushing system keeps the sprocket hubs narrow so the length-thru-bore dimension is less than ever before. The left-justified hub design allows shaft mounting close to bearings, keeping the center of load dimension small while preventing issues with high overhung loads. Taper-Lock™ bushings are split through the flange and gradual taper to provide a true clamp fit on the shaft that is the equivalent of a shrink fit.
Capscrew Length Imperial 5/8 in
Material Steel
Capscrew Designation 3/8-16
Torque Capacity 4300 lb-in
Keyway Standard
Bore Type Finished with Keyway
Weight 1.2 LB
EAN or UPC 698672108126
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison