Skip to content Skip to navigation menu
TB WoodsTL16151316

TL16151316

Steel 1 3/16 in Bore 1615 Size Finished with Keyway Taper Lock Bushing
Item #101807007
  • 1 3/16 in Bore Diameter
  • 1615 Size
  • Steel Material
  • Finished with Keyway Bore
TB WoodsTL16151316
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/16 in Bore Diameter
  • 1615 Size
  • Steel Material
  • Finished with Keyway Bore

description

  • The Taper-Lock™ bushing system keeps the sprocket hubs narrow so the length-thru-bore dimension is less than ever before. The left-justified hub design allows shaft mounting close to bearings, keeping the center of load dimension small while preventing issues with high overhung loads. Taper-Lock™ bushings are split through the flange and gradual taper to provide a true clamp fit on the shaft that is the equivalent of a shrink fit.
Keyway Standard
Torque Capacity 4300 lb-in
Capscrew Length Imperial 5/8 in
Bore Type Finished with Keyway
Capscrew Designation 3/8-16
Material Steel
Weight 1.0 LB
EAN or UPC 698672342636
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison