The Taper-Lock™ bushing system keeps the sprocket hubs narrow so the length-thru-bore dimension is less than ever before. The left-justified hub design allows shaft mounting close to bearings, keeping the center of load dimension small while preventing issues with high overhung loads. Taper-Lock™ bushings are split through the flange and gradual taper to provide a true clamp fit on the shaft that is the equivalent of a shrink fit.
Torque Capacity
7150 lb-in
Bore Type
Finished with Keyway
Capscrew Designation
7/16-14
Material
Steel
Capscrew Length Imperial
7/8 in
Keyway
Standard
Weight
1.7 LB
EAN or UPC
698672063951
We're here for you
with Service Centers across the country - We have your back