Skip to content Skip to navigation menu
TB WoodsTL20129/16

TL20129/16

Steel 9/16 in Bore 2012 Size Finished with Keyway Taper Lock Bushing
Item #105278691
  • 9/16 in Bore Diameter
  • 2012 Size
  • Steel Material
  • Finished with Keyway Bore
TB WoodsTL20129/16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9/16 in Bore Diameter
  • 2012 Size
  • Steel Material
  • Finished with Keyway Bore

description

  • The Taper-Lock™ bushing system keeps the sprocket hubs narrow so the length-thru-bore dimension is less than ever before. The left-justified hub design allows shaft mounting close to bearings, keeping the center of load dimension small while preventing issues with high overhung loads. Taper-Lock™ bushings are split through the flange and gradual taper to provide a true clamp fit on the shaft that is the equivalent of a shrink fit.
Torque Capacity 7150 lb-in
Material Steel
Bore Type Finished with Keyway
Capscrew Designation 7/16-14
Capscrew Length Imperial 7/8 in
Keyway Standard
Weight 1.7 LB
EAN or UPC 698672342704
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison