Skip to content Skip to navigation menu
TB WoodsTL251720MM

TL251720MM

Steel 20 mm Bore 2517 Size Finished with Keyway Taper Lock Bushing
Item #105011815
  • 20 mm Bore Diameter
  • 2517 Size
  • Steel Material
  • Finished with Keyway Bore
TB WoodsTL251720MM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 mm Bore Diameter
  • 2517 Size
  • Steel Material
  • Finished with Keyway Bore

description

  • The Taper-Lock™ bushing system keeps the sprocket hubs narrow so the length-thru-bore dimension is less than ever before. The left-justified hub design allows shaft mounting close to bearings, keeping the center of load dimension small while preventing issues with high overhung loads. Taper-Lock™ bushings are split through the flange and gradual taper to provide a true clamp fit on the shaft that is the equivalent of a shrink fit.
Keyway Standard
Capscrew Length Imperial 1 in
Material Steel
Torque Capacity 11600 lb-in
Bore Type Finished with Keyway
Capscrew Designation 1/2-13
Weight 3.4 LB
EAN or UPC 698672066136
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison