Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
TB WoodsTL251740MM

TL251740MM

Steel 40 mm Bore 2517 Size Finished with Keyway Taper Lock Bushing
Item #105011832
  • 40 mm Bore Diameter
  • 2517 Size
  • Steel Material
  • Finished with Keyway Bore
TB WoodsTL251740MM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40 mm Bore Diameter
  • 2517 Size
  • Steel Material
  • Finished with Keyway Bore

description

  • The Taper-Lock™ bushing system keeps the sprocket hubs narrow so the length-thru-bore dimension is less than ever before. The left-justified hub design allows shaft mounting close to bearings, keeping the center of load dimension small while preventing issues with high overhung loads. Taper-Lock™ bushings are split through the flange and gradual taper to provide a true clamp fit on the shaft that is the equivalent of a shrink fit.
Bore Type Finished with Keyway
Capscrew Length Imperial 1 in
Material Steel
Capscrew Designation 1/2-13
Keyway Standard
Torque Capacity 11600 lb-in
Weight 2.72 LB
EAN or UPC 698672169394
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison