- Series 3030 Taper Lock Bushing
- 2.9375 in Bore Size
description
- The Taper-Lock™ bushing system keeps the sprocket hubs narrow so the length-thru-bore dimension is less than ever before. The left-justified hub design allows shaft mounting close to bearings, keeping the center of load dimension small while preventing issues with high overhung loads. Taper-Lock™ bushings are split through the flange and gradual taper to provide a true clamp fit on the shaft that is the equivalent of a shrink fit.
| Torque Capacity | 24000 lb-in |
| Bore Type | Finished with Keyway |
| Bushing Series | 3030 |
| Capscrew Designation | 5/8-11 |
| Material | Steel |
| Keyway | Shallow |
| Capscrew Length Imperial | 1 1/4 in |
| Bore Size | 2.9375 in |
| Weight | 5.0 LB |
| EAN or UPC | 698672070379 |

