The Taper-Lock™ bushing system keeps the sprocket hubs narrow so the length-thru-bore dimension is less than ever before. The left-justified hub design allows shaft mounting close to bearings, keeping the center of load dimension small while preventing issues with high overhung loads. Taper-Lock™ bushings are split through the flange and gradual taper to provide a true clamp fit on the shaft that is the equivalent of a shrink fit.
Keyway
Standard
Material
Steel
Torque Capacity
44800 lb-in
Bore Type
Finished with Keyway
Capscrew Length Imperial
1 1/2 in
Capscrew Designation
1/2-13
Weight
12.0 LB
EAN or UPC
698672170499
We're here for you
with Service Centers across the country - We have your back