Skip to content Skip to navigation menu
TB WoodsTL4040234

TL4040234

Steel 2 3/4 in Bore 4040 Size Finished with Keyway Taper Lock Bushing
Item #105293775
  • 2 3/4 in Bore Diameter
  • 4040 Size
  • Steel Material
  • Finished with Keyway Bore
TB WoodsTL4040234
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 3/4 in Bore Diameter
  • 4040 Size
  • Steel Material
  • Finished with Keyway Bore

description

  • The Taper-Lock™ bushing system keeps the sprocket hubs narrow so the length-thru-bore dimension is less than ever before. The left-justified hub design allows shaft mounting close to bearings, keeping the center of load dimension small while preventing issues with high overhung loads. Taper-Lock™ bushings are split through the flange and gradual taper to provide a true clamp fit on the shaft that is the equivalent of a shrink fit.
Torque Capacity 77300 lb-in
Capscrew Designation 5/8-11
Capscrew Length Imperial 1 3/4 in
Bore Type Finished with Keyway
Keyway Standard
Material Steel
Weight 18.21 LB
EAN or UPC 698672171007
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison