- Series 4040 Taper Lock Bushing
- 4.25 in Bore Size
description
- The Taper-Lock™ bushing system keeps the sprocket hubs narrow so the length-thru-bore dimension is less than ever before. The left-justified hub design allows shaft mounting close to bearings, keeping the center of load dimension small while preventing issues with high overhung loads. Taper-Lock™ bushings are split through the flange and gradual taper to provide a true clamp fit on the shaft that is the equivalent of a shrink fit.
| Torque Capacity | 77300 lb-in |
| Keyway | Shallow |
| Bore Size | 4.25 in |
| Capscrew Designation | 5/8-11 |
| Bushing Series | 4040 |
| Capscrew Length Imperial | 1 3/4 in |
| Material | Steel |
| Bore Type | Finished with Keyway |
| Weight | 10.3 LB |
| EAN or UPC | 698672171328 |

