- Series 4535 Taper Lock Bushing
- 4.875 in Bore Size
description
- The Taper-Lock™ bushing system keeps the sprocket hubs narrow so the length-thru-bore dimension is less than ever before. The left-justified hub design allows shaft mounting close to bearings, keeping the center of load dimension small while preventing issues with high overhung loads. Taper-Lock™ bushings are split through the flange and gradual taper to provide a true clamp fit on the shaft that is the equivalent of a shrink fit.
| Bushing Series | 4535 |
| Torque Capacity | 110000 lb-in |
| Bore Type | Finished with Keyway |
| Capscrew Designation | 3/4-10 |
| Keyway | Shallow |
| Bore Size | 4.875 in |
| Material | Steel |
| Capscrew Length Imperial | 2 in |
| Weight | 15.1 LB |
| EAN or UPC | 698672086936 |

