- Series 6050 Taper Lock Bushing
- 5.4375 in Bore Size
description
- The Taper-Lock™ bushing system keeps the sprocket hubs narrow so the length-thru-bore dimension is less than ever before. The left-justified hub design allows shaft mounting close to bearings, keeping the center of load dimension small while preventing issues with high overhung loads. Taper-Lock™ bushings are split through the flange and gradual taper to provide a true clamp fit on the shaft that is the equivalent of a shrink fit.
| Material | Cast Iron |
| Bore Size | 5.4375 in |
| Keyway | Standard |
| Bushing Series | 6050 |
| Capscrew Designation | 1 1/4-7 |
| Bore Type | Finished with Keyway |
| Torque Capacity | 282000 lb-in |
| Capscrew Length Imperial | 3 1/2 in |
| Weight | 52.0 LB |
| EAN or UPC | 698672172097 |

