TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Outside Dia.
11.18 in
Bushing Bore Range [Max]
1/2 in
Hub Dia.
4.38 in
Bore Type
QD Bushed
Belt Pitch
8 mm
Pitch Dia.
11.229 in
O.D.
11.18 in
Bushing Bore Range [Min]
2 1/2 in
Material
Cast Iron
Hub Length
1.25 in
Belt Width
12 mm
No. of Teeth
112
Bushing Series
SK
Bushing Type
QD
Hub Projection Inside
0.422 in
Number of Hubs
2
Weight
12.2 LB
EAN or UPC
698672582186
We're here for you
with Service Centers across the country - We have your back