TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
O.D.
33.58 in
Bushing Bore Range [Min]
5 15/16 in
Outside Dia.
33.58 in
Bushing Series
N
Belt Pitch
14 mm
No. of Teeth
192
Bushing Bore Range [Max]
2 15/16 in
Hub Projection Inside
1.016 in
Bore Type
QD Bushed
Hub Dia.
11.5 in
Pitch Dia.
33.686 in
Number of Hubs
2
Bushing Type
QD
Material
Cast Iron
Hub Length
6.25 in
Belt Width
120 mm
Weight
365.0 LB
EAN or UPC
698672594592
We're here for you
with Service Centers across the country - We have your back