There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Number of Hubs
2
Hub Projection Inside
1.281 in
Bore Type
QD Bushed
O.D.
33.58 in
Bushing Bore Range [Max]
1 7/16 in
Hub Location
-0.69 in
Bushing Bore Range [Min]
4 1/2 in
Hub Dia.
8 in
Belt Pitch
14 mm
Hub Projection Outside
0.688 in
Material
Cast Iron
Pitch Dia.
33.686 in
No. of Teeth
192
Bushing Series
J
Belt Width
20 mm
Outside Dia.
33.58 in
Bushing Type
QD
Hub Length
3.19 in
Weight
146.0 LB
EAN or UPC
698672594554
We're here for you
with Service Centers across the country - We have your back