There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Outside Dia.
19.2 in
Belt Pitch
8 mm
Hub Dia.
5.25 in
Bushing Type
QD
Bore Type
QD Bushed
Hub Length
1.25 in
Number of Hubs
2
Pitch Dia.
19.249 in
Belt Width
22 mm
Material
Cast Iron
Bushing Bore Range [Min]
2 15/16 in
No. of Teeth
192
Hub Projection Inside
0.281 in
Bushing Bore Range [Max]
1/2 in
O.D.
19.2 in
Bushing Series
SF
Hub Location
0.25 in
Weight
35.0 LB
EAN or UPC
698672582278
We're here for you
with Service Centers across the country - We have your back