TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
O.D.
19.2 in
Belt Width
60 mm
No. of Teeth
192
Bushing Type
QD
Bushing Bore Range [Min]
3 15/16 in
Number of Hubs
2
Hub Location
0.27 in
Belt Pitch
8 mm
Hub Length
2.5 in
Bushing Series
F
Bore Type
QD Bushed
Outside Dia.
19.2 in
Hub Dia.
7.38 in
Material
Cast Iron
Bushing Bore Range [Max]
1 in
Pitch Dia.
19.249 in
Weight
62.0 LB
EAN or UPC
698672582292
We're here for you
with Service Centers across the country - We have your back