TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Outside Dia.
37.79 in
Bushing Series
M
Pitch Dia.
37.896 in
Hub Location
-0.5 in
Hub Dia.
10.5 in
Bushing Type
QD
Belt Width
65 mm
Number of Hubs
2
Hub Length
5.19 in
Bushing Bore Range [Max]
1 15/16 in
O.D.
37.79 in
Hub Projection Inside
1.656 in
Bore Type
QD Bushed
Belt Pitch
14 mm
Hub Projection Outside
0.5 in
Bushing Bore Range [Min]
5 1/2 in
No. of Teeth
216
Material
Cast Iron
Weight
303.0 LB
EAN or UPC
698672594622
We're here for you
with Service Centers across the country - We have your back