There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Material
Cast Iron
Belt Width
35 mm
Number of Hubs
1
Hub Location
1.63 in
Bore Type
Minimum Plain Bore
Pitch Dia.
2.206 in
O.D.
2.15 in
Hub Projection Outside
0.625 in
Belt Pitch
8 mm
No. of Teeth
22
Outside Dia.
2.15 in
Weight
1.6 LB
EAN or UPC
698672581523
We're here for you
with Service Centers across the country - We have your back