TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Bushing Bore Range [Min]
1 1/4 in
No. of Teeth
24
Belt Pitch
8 mm
Material
Ductile Iron
Bushing Series
JA
O.D.
2.35 in
Bushing Type
QD
Pitch Dia.
2.406 in
Outside Dia.
2.35 in
Bushing Bore Range [Max]
1/2 in
Bore Type
QD Bushed
Hub Length
0.56 in
Belt Width
12 mm
Weight
0.5 LB
EAN or UPC
698672581547
We're here for you
with Service Centers across the country - We have your back