TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Belt Width
20 mm
No. of Teeth
28
Hub Length
1.22 in
Bushing Bore Range [Min]
2 1/2 in
Bushing Series
SK
Pitch Dia.
4.913 in
Bushing Type
QD
Bushing Bore Range [Max]
1/2 in
Outside Dia.
4.8 in
O.D.
4.8 in
Bore Type
QD Bushed
Belt Pitch
14 mm
Material
Cast Iron
Weight
3.5 LB
EAN or UPC
698672593502
We're here for you
with Service Centers across the country - We have your back