TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Bushing Bore Range [Max]
1/2 in
Bushing Type
QD
Hub Length
1.59 in
Bore Type
QD Bushed
O.D.
4.8 in
Bushing Series
SFL
Bushing Bore Range [Min]
2 3/8 in
No. of Teeth
28
Outside Dia.
4.8 in
Material
Ductile Iron
Belt Width
65 mm
Belt Pitch
14 mm
Pitch Dia.
4.913 in
Weight
7.2 LB
EAN or UPC
698672593526
We're here for you
with Service Centers across the country - We have your back