TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Pitch Dia.
5.088 in
Hub Length
1.22 in
Bushing Type
QD
O.D.
4.98 in
Outside Dia.
4.98 in
Material
Cast Iron
Bore Type
QD Bushed
Bushing Bore Range [Max]
1/2 in
Belt Width
20 mm
No. of Teeth
29
Bushing Bore Range [Min]
2 1/2 in
Belt Pitch
14 mm
Bushing Series
SK
Weight
3.7 LB
EAN or UPC
698672593557
We're here for you
with Service Centers across the country - We have your back