TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
O.D.
5.15 in
Bushing Series
SK
Bore Type
QD Bushed
Belt Pitch
14 mm
Material
Cast Iron
Belt Width
42 mm
Outside Dia.
5.15 in
No. of Teeth
30
Hub Location
0.42 in
Bushing Type
QD
Bushing Bore Range [Max]
1/2 in
Hub Length
1.25 in
Pitch Dia.
5.263 in
Bushing Bore Range [Min]
2 1/2 in
Weight
5.7 LB
EAN or UPC
698672593618
We're here for you
with Service Centers across the country - We have your back