TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Outside Dia.
5.5 in
Bushing Series
EL
Bushing Bore Range [Max]
7/8 in
No. of Teeth
32
Bushing Type
QD
Bore Type
QD Bushed
Bushing Bore Range [Min]
2 7/8 in
Pitch Dia.
5.614 in
Hub Length
1.88 in
O.D.
5.5 in
Belt Width
120 mm
Material
Ductile Iron
Belt Pitch
14 mm
Weight
12.8 LB
EAN or UPC
698672593694
We're here for you
with Service Centers across the country - We have your back