There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Belt Pitch
14 mm
No. of Teeth
32
Bushing Bore Range [Max]
1/2 in
Bushing Series
SK
Hub Length
1.22 in
Outside Dia.
5.5 in
Material
Cast Iron
Bushing Type
QD
Pitch Dia.
5.614 in
Belt Width
20 mm
O.D.
5.5 in
Bore Type
QD Bushed
Bushing Bore Range [Min]
2 1/2 in
Weight
5.2 LB
EAN or UPC
698672593656
We're here for you
with Service Centers across the country - We have your back