TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
O.D.
3.15 in
Bushing Bore Range [Max]
1/2 in
Outside Dia.
3.15 in
No. of Teeth
32
Pitch Dia.
3.208 in
Bushing Type
QD
Material
Cast Iron
Hub Length
0.88 in
Bushing Series
QT
Hub Location
0.63 in
Belt Width
35 mm
Belt Pitch
8 mm
Bore Type
QD Bushed
Bushing Bore Range [Min]
1 1/2 in
Weight
1.6 LB
EAN or UPC
698672581721
We're here for you
with Service Centers across the country - We have your back