There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Bore Type
QD Bushed
Bushing Type
QD
Bushing Bore Range [Max]
1/2 in
Material
Cast Iron
Outside Dia.
3.56 in
Hub Length
0.83 in
Belt Width
12 mm
O.D.
3.56 in
Bushing Bore Range [Min]
1 5/8 in
Bushing Series
SH
Belt Pitch
8 mm
No. of Teeth
36
Pitch Dia.
3.609 in
Weight
1.4 LB
EAN or UPC
698672581783
We're here for you
with Service Centers across the country - We have your back