TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Bushing Bore Range [Min]
1 5/8 in
O.D.
3.56 in
Bushing Bore Range [Max]
1/2 in
Belt Width
35 mm
Material
Cast Iron
Bushing Series
SH
Pitch Dia.
3.609 in
Hub Length
0.81 in
Outside Dia.
3.56 in
No. of Teeth
36
Belt Pitch
8 mm
Bushing Type
QD
Hub Location
0.63 in
Bore Type
QD Bushed
Weight
2.0 LB
EAN or UPC
698672581806
We're here for you
with Service Centers across the country - We have your back