TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
No. of Teeth
36
Bushing Series
SKL
Belt Pitch
8 mm
O.D.
3.56 in
Bushing Type
QD
Bushing Bore Range [Min]
1 15/16 in
Outside Dia.
3.56 in
Bushing Bore Range [Max]
1/2 in
Material
Ductile Iron
Belt Width
60 mm
Bore Type
QD Bushed
Pitch Dia.
3.609 in
Hub Length
1.59 in
Weight
2.2 LB
EAN or UPC
698672581813
We're here for you
with Service Centers across the country - We have your back