There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Bushing Bore Range [Min]
3 1/8 in
Material
Ductile Iron
O.D.
6.56 in
Bushing Type
QD
Belt Width
90 mm
Belt Pitch
14 mm
Bore Type
QD Bushed
Bushing Series
FL
Pitch Dia.
6.667 in
Outside Dia.
6.56 in
Bushing Bore Range [Max]
1 in
No. of Teeth
38
Hub Length
2.75 in
Weight
18.3 LB
EAN or UPC
698672593830
We're here for you
with Service Centers across the country - We have your back