There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Bushing Type
QD
Bore Type
QD Bushed
Pitch Dia.
7.720 in
Outside Dia.
7.61 in
Belt Pitch
14 mm
Belt Width
120 mm
Material
Ductile Iron
O.D.
7.61 in
No. of Teeth
44
Bushing Bore Range [Min]
3 1/8 in
Hub Length
2.75 in
Bushing Series
FL
Bushing Bore Range [Max]
1 in
Weight
33.0 LB
EAN or UPC
698672593946
We're here for you
with Service Centers across the country - We have your back