TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Bushing Series
E
O.D.
8.31 in
Belt Pitch
14 mm
Hub Location
0.23 in
Material
Cast Iron
Bushing Bore Range [Max]
7/8 in
Bore Type
QD Bushed
No. of Teeth
48
Bushing Type
QD
Belt Width
42 mm
Pitch Dia.
8.421 in
Bushing Bore Range [Min]
3 1/2 in
Outside Dia.
8.31 in
Hub Length
1.63 in
Weight
18.9 LB
EAN or UPC
698672593960
We're here for you
with Service Centers across the country - We have your back