TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Hub Length
1.63 in
Pitch Dia.
8.421 in
Hub Location
0.88 in
Belt Pitch
14 mm
Bushing Bore Range [Max]
7/8 in
Material
Cast Iron
Outside Dia.
8.31 in
O.D.
8.31 in
Bore Type
QD Bushed
No. of Teeth
48
Bushing Type
QD
Bushing Series
E
Belt Width
65 mm
Bushing Bore Range [Min]
3 1/2 in
Weight
23.0 LB
EAN or UPC
698672593977
We're here for you
with Service Centers across the country - We have your back