TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Hub Length
1.63 in
Material
Cast Iron
Bore Type
QD Bushed
Bushing Type
QD
Belt Width
42 mm
Bushing Bore Range [Min]
3 1/2 in
Belt Pitch
14 mm
Bushing Bore Range [Max]
7/8 in
Outside Dia.
9.01 in
Hub Location
0.23 in
O.D.
9.01 in
Pitch Dia.
9.123 in
Bushing Series
E
No. of Teeth
52
Weight
23.0 LB
EAN or UPC
698672594011
We're here for you
with Service Centers across the country - We have your back