There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
O.D.
9.72 in
Bushing Type
QD
Outside Dia.
9.72 in
Hub Location
1.38 in
Bushing Bore Range [Max]
1 in
Bore Type
QD Bushed
Belt Pitch
14 mm
Pitch Dia.
9.825 in
Bushing Series
F
Bushing Bore Range [Min]
3 15/16 in
No. of Teeth
56
Material
Cast Iron
Belt Width
120 mm
Hub Length
2.5 in
Weight
51.0 LB
EAN or UPC
698672594097
We're here for you
with Service Centers across the country - We have your back