There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Bushing Bore Range [Min]
3 1/2 in
Hub Dia.
6.5 in
Belt Width
20 mm
Hub Length
1.63 in
Pitch Dia.
9.825 in
Bushing Bore Range [Max]
7/8 in
O.D.
9.72 in
Material
Cast Iron
Hub Projection Inside
0.406 in
No. of Teeth
56
Belt Pitch
14 mm
Bore Type
QD Bushed
Outside Dia.
9.72 in
Number of Hubs
1
Bushing Series
E
Bushing Type
QD
Weight
21.0 LB
EAN or UPC
698672594059
We're here for you
with Service Centers across the country - We have your back