TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Hub Length
2.5 in
O.D.
9.72 in
Pitch Dia.
9.825 in
Bushing Bore Range [Max]
1 in
Bore Type
QD Bushed
Bushing Bore Range [Min]
3 15/16 in
No. of Teeth
56
Material
Cast Iron
Belt Pitch
14 mm
Belt Width
65 mm
Bushing Series
F
Outside Dia.
9.72 in
Hub Location
0.53 in
Bushing Type
QD
Weight
39.0 LB
EAN or UPC
698672594073
We're here for you
with Service Centers across the country - We have your back