TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Bore Type
QD Bushed
O.D.
5.56 in
No. of Teeth
56
Pitch Dia.
5.614 in
Bushing Type
QD
Outside Dia.
5.56 in
Material
Cast Iron
Bushing Series
SK
Hub Length
1.25 in
Hub Location
0.25 in
Bushing Bore Range [Max]
1/2 in
Bushing Bore Range [Min]
2 1/2 in
Belt Width
35 mm
Belt Pitch
8 mm
Weight
6.2 LB
EAN or UPC
698672582001
We're here for you
with Service Centers across the country - We have your back